This product requires certification to purchase.

2-Hook Robe Hook in Brushed Nickel

Pfister

Saxton™ 2-Hook Robe Hook in Brushed Nickel

  • Fast #
  • Part #PBRHGL1K
  • Item #4412294
  • Manufacturer Part #BRH-GL1K
5 out of 5 Customer Rating
Brand image
Pfister

Saxton™ 2-Hook Robe Hook in Brushed Nickel

  • Fast #
  • Part #PBRHGL1K
  • Item #4412294
  • Manufacturer Part #BRH-GL1K
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Concealed screw installation
  • Superior mounting posts for secure installation
  • Premium metal construction for durability
  • Two-hole installation
  • Tested to 30 lbs for 30 minutes
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-3/16 in
Base Plate Width:
2-3/16 in
CARB OTC LEED Compliant:
No
Collection:
Saxton™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
IAPMO Listed:
Yes
Material:
Metal
Mount Type:
Concealed, Wall
NSF Certified:
No
Number of Hooks:
2
Projection:
3-5/16 in
UPC:
038877573655
Width:
2-13/16 in