This product requires certification to purchase.

Round Closed Towel Ring in Tuscan Bronze

Pfister

Saxton™ Round Closed Towel Ring in Tuscan Bronze

  • Fast #
  • Part #PBRBGL1Y
  • Item #4412299
  • Manufacturer Part #BRB-GL1Y
4.8 out of 5 Customer Rating
Brand image
Pfister

Saxton™ Round Closed Towel Ring in Tuscan Bronze

  • Fast #
  • Part #PBRBGL1Y
  • Item #4412299
  • Manufacturer Part #BRB-GL1Y
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Superior mounting posts
  • Includes mounting hardware
  • Pfister Pforever Warranty® covers finish and function for life
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Saxton™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Depth:
3-5/16 in
Diameter:
6-11/16 in
IAPMO Listed:
No
Installation Type:
Concealed Screw
Material:
Metal
Mount Type:
Wall
Projection:
3-5/16 in
Ring Type:
Closed
Shape:
Round
UPC:
038877573631