Single Function Raincan Showerhead in Brushed Nickel
Saxton Single Function Raincan Showerhead in Brushed Nickel
Package Quantity Info:
Each: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Saxton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 7-13/32 in
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3-1/16 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Raincan
- UL Listed:
- No
- UPC:
- 038877632758
- WaterSense Labeled:
- Yes
- Width:
- 3-23/32 in