This product requires certification to purchase.

Single Handle Diverter Valve Trim in Brushed Nickel

Pfister

Saxton™ Single Handle Diverter Valve Trim in Brushed Nickel

  • Fast #
  • Part #P016GL1K
  • Item #7765328
  • Manufacturer Part #016-GL1K
5 out of 5 Customer Rating
Brand image
Pfister

Saxton™ Single Handle Diverter Valve Trim in Brushed Nickel

  • Fast #
  • Part #P016GL1K
  • Item #7765328
  • Manufacturer Part #016-GL1K
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Valve body sold separately
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • 1-hole installation
  • Featuring Secure Pfit™, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble.
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125, CSA B125.1
Collection:
Saxton™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
3 in
Escutcheon Width:
3 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
UPC:
038877639382
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
Yes