This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Brushed Nickel (Trim Only)

Pfister

Saxton™ Single Handle Multi Function Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #PLG897GL1K
  • Item #7765367
  • Manufacturer Part #LG89-7GL1K
5 out of 5 Customer Rating
Brand image
Pfister

Saxton™ Single Handle Multi Function Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #PLG897GL1K
  • Item #7765367
  • Manufacturer Part #LG89-7GL1K
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Full spray provides more coverage and even flow for a relaxing shower experience
  • Balanced combination of full spray and massage provides a gentle, relaxing experience
  • 2-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Saxton™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
7-1/8
Escutcheon Width:
7-1/8
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.8
Showerhead Function:
Multi
Spray Type:
Full, Massage
Trim Only:
Yes
UPC:
038877639320
Valve Trim Type:
Pressure Balancing