This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

Pfister

Saxton Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #P973257A
  • Item #7373449
  • Manufacturer Part #973-257A
4.4 out of 5 Customer Rating
Brand image
Pfister

Saxton Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #P973257A
  • Item #7373449
  • Manufacturer Part #973-257A
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Saxton
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-1/16
Diameter:
7-13/32
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
No
Length:
6-23/32
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.8
Showerhead Function:
Single
Spray Type:
Rain
UPC:
038877632741
WaterSense Labeled:
Yes
Width:
7-13/32