This product requires certification to purchase.

Seat in Polished Chrome

Pfister

Seat in Polished Chrome

  • Fast #
  • Part #P960047A
  • Item #2229292
  • Manufacturer Part #960-047A
4.5 out of 5 Customer Rating
Brand image
Pfister

Seat in Polished Chrome

  • Fast #
  • Part #P960047A
  • Item #2229292
  • Manufacturer Part #960-047A
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Replacement seat spout
  • WL8 widespread faucet
  • Pfister original replacement part
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
WL8
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Seat
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
UPC:
038877537817
WaterSense Labeled:
No