Seat
Seat
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144 Pallet: 6753-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Pfister faucet seats
- 1/2 x 20
- Sold in pairs
- Carded
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- Faucet Part Type:
- Seat
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- UPC:
- 054374127986
- WaterSense Labeled:
- No