24 in. Towel Bar Brushed Nickel
Selia™ 24 in. Towel Bar Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Concealed screw installation
- Superior mounting posts for secure installation
- Premium metal construction for durability
- 2-hole installation
- Tested to 50 lbs. for 30 minutes
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-9/16
- CARB OTC LEED Compliant:
- No
- Collection:
- Selia™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Length:
- 24
- Material:
- Metal
- Mount Type:
- Concealed
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 2-21/32
- UPC:
- 038877576045