4-Hole Kitchen Faucet with Single Lever Handle and Sidespray in Stainless Steel
Shelton™ 4-Hole Kitchen Faucet with Single Lever Handle and Sidespray in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Product complies with NSF/ANSI 372
- Includes coordinating, decorative side spray
- Spout swivels for added maneuverability
- Pfast Connect™ reduces installation time and guarantees a secure connection to water supply lines
- Either 1, 2, 3, or 4-hole installation with optional deck plate
- High arc spout for added clearance and reach
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Shelton™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 4 Hole
- Side Spray:
- Yes
- Spout Height:
- 6-9/16
- Spout Reach:
- 10-3/16
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- UPC:
- 038877544532