Shower Arm and Flange in Polished Chrome
Shower Arm and Flange in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished Chrome finish
- Also available in PVD Brushed Nickel (960-073J) and Tuscan Bronze (960-073Y)
- Replacement shower arm flange for the R89 Series Santiago tub & shower trim
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Santiago™ R89 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Shower Arm
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877538067
- WaterSense Labeled:
- No