Shower Arm Flange in Polished Chrome
Shower Arm Flange in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Carnegie R89-XWE and G89-XWE
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Flange
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877569603
- WaterSense Labeled:
- No