Shower Arm Flange in Satin Nickel
Shower Arm Flange in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 01 / 07 Series shower arm flange
- Patented TuffTube™ Dual-Diameter Tubular Heat Exchanger
- Run-tested at factory prior to shipment
- Two-stage/multi-speed
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 03 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Part Type:
- Flange
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877477793
- WaterSense Labeled:
- No