This product requires certification to purchase.

Shower Rail in Brushed Nickel

Pfister

Shower Rail in Brushed Nickel

  • Fast #
  • Part #PHSK43SHWK
  • Item #10257154
  • Manufacturer Part #HSK-43SHWK
5 out of 5 Customer Rating
Brand image
Pfister

Shower Rail in Brushed Nickel

  • Fast #
  • Part #PHSK43SHWK
  • Item #10257154
  • Manufacturer Part #HSK-43SHWK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Wall mounted slide bar designed for use with all Pfister hand showers
  • Transitional styling pairs well with a wide array of designs, from modern to traditional and everything in between
  • All metal construction for durability
  • Hand shower sold separately
  • Requires Certification
Dimensions & Measurements
Depth
3-1/8 in
Height
2-19/25 in
Hose Length
60 in
Length
26-97/100 in
Slide Bar Height
31-7/16 in
Width
9-3/50 in
Included Components
Hose Included
Yes
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Type
PHSK43SHWK
UPC
038877671955