This product requires certification to purchase.

Showerhead in Polished Chrome

Pfister

Showerhead in Polished Chrome

  • Fast #
  • Part #PS73151A
  • Item #464557
  • Manufacturer Part #S73-151A
5 out of 5 Customer Rating
Brand image
Pfister

Showerhead in Polished Chrome

  • Fast #
  • Part #PS73151A
  • Item #464557
  • Manufacturer Part #S73-151A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 1236
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Jet Setter showerhead for Pfister® deluxe tub and shower valves
  • With ball joint adapter
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1M
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
IAPMO Listed:
No
Shape:
Round
Showerhead Flow Rate:
2.5
UPC:
038877301609
WaterSense Labeled:
No