Single Function Showerhead in Tuscan Bronze
Single Function Showerhead in Tuscan Bronze
Package Quantity Info:
Each: 1 Case: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- UL Listed:
- No
- UPC:
- 038877632796
- WaterSense Labeled:
- Yes