Side Spray and Sub Assembly with Mounting in Polished Chrome
Side Spray and Sub Assembly with Mounting in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished Chrome finish
- Matches the Marielle GT264/GT263 kitchen faucet models
- Includes spray head, hose, and mounting hardware
- Replacement side spray kit for the 26 Series Marielle/Treviso kitchen faucets
Specifications
- Brand Model Compatibility:
- Marielle™ 26 Series
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Side Spray Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 038877474631