Side Spray in Polished Chrome
Side Spray in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A replacement side spray
- Quick connect
- Comes with a Polished Chrome finish
- Designed for Portland 34 faucets
Documents
Specifications
- Brand Model Compatibility:
- Portland™ 34 Series
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Side Spray
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 038877474938