Side Spray Mounting Flange With Hardware In Tuscan Bronze
Side Spray Mounting Flange With Hardware In Tuscan Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Marielle™ 26 and Amherst 34 Series
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Part Type:
- Mounting Flange
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- NSF Certified:
- No
- UPC:
- 038877521830