Single Function Hand Shower in Brushed Gold (Shower Hose Sold Separately)
Single Function Hand Shower in Brushed Gold (Shower Hose Sold Separately)
Frequently Purchased Together
Product Details
Product Details
- Single-function handheld shower is designed for use with slide bar kits and wall-mount kits
- A true modern design with straight lines and a clean aesthetic
- 1.75 GPM flow rate meets or exceeds EPA WaterSense standards and CAL Green criteria, which reduces water consumption by 30% and helps average households save up to $200 on their annual water bill
- Wipe Clean Nozzles allows you to wipe away mineral deposits with the swipe of a finger
- Shower hose sold separately
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 9-323/500 in
- Hand Shower Diameter:
- 1 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 1-193/250 in
- Hose Included:
- No
- Length:
- 9-323/500 in
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Width:
- 2-33/200 in