Single Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Modern Round Single Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single-function handheld shower is designed for use with slide bar kits and wall-mount kits
- Clean classic style with a minimalist aesthetic that pairs well with all designs
- 1.75 GPM flow rate meets or exceeds EPA WaterSense standards and CAL Green criteria, which reduces water consumption by 30% and helps average households save up to $200 on their annual water bill
- Wipe Clean Nozzles allows you to wipe away mineral deposits with the swipe of a finger
- Shower hose sold separately
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Modern Round
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-57/100 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 1-3/16 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8-27/100 in
- Hose Included:
- No
- IAPMO Listed:
- Yes
- Length:
- 1-57/100 in
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 038877670996
- WaterSense Labeled:
- Yes
- Width:
- 1-57/100 in