This product requires certification to purchase.

Single Function Showerhead in Brushed Gold

Pfister

Single Function Showerhead in Brushed Gold

  • Fast #
  • Part #PUSH04SHWBG
  • Item #10257170
  • Manufacturer Part #USH-04SHWBG
5 out of 5 Customer Rating
Brand image
Pfister

Single Function Showerhead in Brushed Gold

  • Fast #
  • Part #PUSH04SHWBG
  • Item #10257170
  • Manufacturer Part #USH-04SHWBG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 10" rain can designed for use with ceiling-mounted and wall-mounted 1/2" straight shower arms
  • A true modern design with straight lines and a clean aesthetic
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • 1.75 GPM flow rate meets or exceeds EPA WaterSense standards and CAL Green criteria, which reduces water consumption by 30% and helps average households save up to $200 on their annual water bill
  • Wipe Clean Nozzles allows you to wipe away mineral deposits with the swipe of a finger
  • Requires Certification
Dimensions & Measurements
Depth
13-39/100 in
Diameter
10 in
Height
3-3/20 in
Length
13-39/100 in
Showerhead Flow Rate
1.75 gpm
Width
12-4/5 in
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Shape
Square
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
IAPMO Listed
Yes
UPC
038877671030