This product requires certification to purchase.

Single Function Showerhead in Matte Black

Pfister

Single Function Showerhead in Matte Black

  • Fast #
  • Part #PUSH01SHWB
  • Item #10257160
  • Manufacturer Part #USH-01SHWB
4.7 out of 5 Customer Rating
Brand image
Pfister

Single Function Showerhead in Matte Black

  • Fast #
  • Part #PUSH01SHWB
  • Item #10257160
  • Manufacturer Part #USH-01SHWB
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 8" rain can showerhead designed for use with all 1/2" shower arms
  • Clean classic style with a minimalist aesthetic that pairs well with all designs
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • 1.75 GPM flow rate meets or exceeds EPA WaterSense standards and CAL Green criteria, which reduces water consumption by 30% and helps average households save up to $200 on their annual water bill
  • Wipe Clean Nozzles allows you to wipe away mineral deposits with the swipe of a finger
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
8-429/500 in
Diameter
8 in
Height
3-173/500 in
Length
8-429/500 in
Showerhead Flow Rate
1.75 gpm
Width
8-67/250 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Shape
Round
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
IAPMO Listed
Yes
WaterSense Labeled
Yes
UPC
038877672044