This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

Pfister

Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #PLJ15060C
  • Item #10140433
  • Manufacturer Part #LJ15-060C
4.1 out of 5 Customer Rating
Brand image
Pfister

Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #PLJ15060C
  • Item #10140433
  • Manufacturer Part #LJ15-060C
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Meets or exceeds EPA WaterSense® standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Full spray provides full coverage and even flow for a relaxing shower experience
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Does not include shower arm, must purchase separately
  • Requires Certification
  • Green


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-3/4 in
Faucet Connection Size:
1/2 in
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full Spray
UPC:
038877668788
WaterSense Labeled:
Yes