This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

Pfister

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PLG42PFM0C
  • Item #10332704
  • Manufacturer Part #LG42-PFM0C
5 out of 5 Customer Rating
Brand image
Pfister

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PLG42PFM0C
  • Item #10332704
  • Manufacturer Part #LG42-PFM0C
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • TiteSeal™ mounting technology eliminates the need for putty or silicone and simplifies installation
  • Push & Seal™ drain requires no tools and installs in less than half the time of a standard pop-up drain, guaranteed tight seal each and every use-simply press to seal and again to open
  • 3-hole installation with optional deck plate (sold separately), see parts diagram for details
  • Faucet mounted on sink deck or countertop
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Complies with federal and state safe drinking water legislation
  • Meets or exceeds EPA WaterSense® Standards, which reduces water consumption by 30%
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Height
4-11/16 in
Flow Rate
1.2 gpm
Height
5-11/16 in
Length
6-7/16 in
Maximum Deck Thickness
3 in
Number of Pieces
2 Piece
Spout Height
3-3/4 in
Spout Reach
4-13/16 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Cartridge Type
Ceramic Disc
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI A117.1
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
WaterSense Labeled
Yes
UPC
038877671399