Single Handle Monoblock Bathroom Sink Faucet in Spot Defense Brushed Nickel
Single Handle Monoblock Bathroom Sink Faucet in Spot Defense Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Pforever Seal™ features an advanced ceramic disc valve technology with a never leak guarantee
- Complies with federal and state safe drinking water legislation
- Meets or exceeds EPA WaterSense® Standards, which reduces water consumption by 30%
- Faucet mounted on sink deck or countertop
- Pfast Connect™ reduces installation time and guarantees a secure connection to water supply lines
- TiteSeal™ mounting technology eliminates the need for putty or silicone and simplifies installation
- Push & Seal™ drain requires no tools and installs in less than half the time of a standard pop-up drain, guaranteed tight seal each and every use-simply press to seal and again to open
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Defense Brushed Nickel
- Deck Plate Included:
- Yes
- Faucet Height:
- 8-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-7/8 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 6-15/32 in
- Maximum Deck Thickness:
- 3 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 4 Piece
- Spout Height:
- 6-1/16 in
- Spout Reach:
- 5 in
- Spout Type:
- High-Arc
- Supply Lines Included:
- Yes
- UPC:
- 038877651353
- WaterSense Labeled:
- Yes
- Width:
- 3-3/4 in