This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Tuscan Bronze

Pfister

Single Handle Monoblock Bathroom Sink Faucet in Tuscan Bronze

  • Fast #
  • Part #PLF042LRYY
  • Item #10332693
  • Manufacturer Part #LF-042-LRYY
3.2 out of 5 Customer Rating
Brand image
Pfister

Single Handle Monoblock Bathroom Sink Faucet in Tuscan Bronze

  • Fast #
  • Part #PLF042LRYY
  • Item #10332693
  • Manufacturer Part #LF-042-LRYY
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pforever Seal™ features an advanced ceramic disc valve technology with a never leak guarantee
  • Push & Seal™ drain requires no tools and installs in less than half the time of a standard pop-up drain, guaranteed tight seal each and every use-simply press to seal and again to open
  • Faucet mounted on sink deck or countertop
  • TiteSeal™ mounting technology eliminates the need for putty or silicone and simplifies installation
  • Includes decorative deck plate for three-hole installations
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
  • Complies with federal and state safe drinking water legislation
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
5-3/4 in
Flow Rate
1.2 gpm
Height
8-7/32 in
Length
6-31/32 in
Maximum Deck Thickness
3 in
Number of Pieces
5 Piece
Spout Height
3-27/32 in
Spout Reach
4-29/32 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Ceramic Disc
Color Finish Category
Bronze Tones
Color Finish Name
Tuscan Bronze
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI A117.1
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Type
PLF042LRYY
WaterSense Labeled
Yes
UPC
038877622025