Single Handle Pull Down Kitchen Faucet in Brushed Gold
Single Handle Pull Down Kitchen Faucet in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- TopPfit™ technology allows you to easily install your kitchen faucet from above the sink in minutes
- MagnePfit™ uses powerful magnetic docking to keep your spray head firmly secured
- HydroBlade’s™ high pressure water blade uses concentrated force to clean away tough messes
- Auto-Align™ ensures your spray head aligns correctly all on its own
- Pull-Down Spray head, select from 3 water settings conveniently in the palm of your hand
- High arc spout for added clearance and reach
- Rotating spout allows for greater versatility like hand washing delicates and sink cleaning
- Elegant forward handle design underscores ergonomic function and helps where space behind the faucet is limited
- Comes with deck plate, SoloTilt soap dispenser and supply lines
-
Lead Law Compliant
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- UPC:
- 038877673454