This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Chrome

Pfister

Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #PGT529BIC
  • Item #10011298
  • Manufacturer Part #GT529-BIC
4.7 out of 5 Customer Rating
Brand image
Pfister

Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #PGT529BIC
  • Item #10011298
  • Manufacturer Part #GT529-BIC
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
UPC:
038877664711