This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Chrome

Pfister

Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #PGT529PFMC
  • Item #10332683
  • Manufacturer Part #GT529-PFMC
5 out of 5 Customer Rating
Brand image
Pfister

Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #PGT529PFMC
  • Item #10332683
  • Manufacturer Part #GT529-PFMC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Covered under Pfister's limited lifetime warranty
  • Faucet body constructed of metal
  • Coordinates with products from the Pfirst Modern line
  • Single hole mounting type
  • Deck mounted faucet installs directly to sink or countertop
  • Pull-down spray head with two spray functions
  • Swivel spout allows for greater access to all areas of the sink
  • Single lever handle controls the flow and temperature of water
  • Includes ceramic disc cartridge
  • Complies with ADA standards
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Height
15-3/16 in
Flow Rate
1.8 gpm
Spout Height
7-7/8 in
Spout Reach
9 in
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
UPC
038877675069