This product requires certification to purchase.

Single Handle Shower Faucet in Polished Chrome (Showerhead Sold Separately) (Trim Only)

Pfister

Single Handle Shower Faucet in Polished Chrome (Showerhead Sold Separately) (Trim Only)

  • Fast #
  • Part #PR897COLY
  • Item #9931559
  • Manufacturer Part #R89-7COLY
5 out of 5 Customer Rating
Brand image
Pfister

Single Handle Shower Faucet in Polished Chrome (Showerhead Sold Separately) (Trim Only)

  • Fast #
  • Part #PR897COLY
  • Item #9931559
  • Manufacturer Part #R89-7COLY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pforever Seal™ features an advanced ceramic disc valve technology with a never-leak guarantee
  • Trim Only, Valve not included, purchase 0X8/JX8 Valve separately
  • 2-hole installation
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Purchase showerhead separately
  • Tub Spout Not included
  • Requires Certification
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Number of Handles
Single Handle
Showerhead Function
Not Included
Warranty & Product Information
Type
PR897COLY
UPC
038877662748