Single Lever Handle Floor Mount Filler in Tuscan Bronze Trim Only
Single Lever Handle Floor Mount Filler in Tuscan Bronze Trim Only
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
- Includes coordinating tub hand-shower
- 1-hole installation
- High arc spout for added clearance and reach
- All metal construction for durability
- Includes single post mounting ring for 1-hole installation
- Compliant with California Energy Commission (CEC) water-efficiency standards.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Height:
- 48-9/16 in
- Flow Rate:
- 6.0 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 48-9/16 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Function:
- Single
- Spout Height:
- 42-33/50 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-25/32 in
- UPC:
- 038877631867
- WaterSense Labeled:
- Yes
- Width:
- 6-59/100 in