Single Lever Handle Shower Trim in Brushed Nickel
Single Lever Handle Shower Trim in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 126-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Two-hole installation
- Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
- EZ Clean™ spray face allows you to wipe away mineral deposits with the swipe of a finger
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UPC:
- 038877525876
- WaterSense Labeled:
- No
- Width:
- 3 in