Soap & Lotion Dispenser in Stainless Steel
Selia™ Soap & Lotion Dispenser in Stainless Steel
Package Quantity Info:
Each: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Selia 529
- Collection:
- Selia™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Installation Type:
- Deck Mount
- Material:
- Metal
- Spout Height:
- 3-3/8 in
- Spout Reach:
- 3-5/32 in
- UL Listed:
- No
- UPC:
- 038877578223