This product requires certification to purchase.

8 in. Towel Bar in Polished Chrome

Pfister

Sotria 8 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #P941475A
  • Item #1037929
  • Manufacturer Part #694750
4.8 out of 5 Customer Rating
Brand image
Pfister

Sotria 8 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #P941475A
  • Item #1037929
  • Manufacturer Part #694750
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 1 Pallet: 112499
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Genuine Pfister® part
  • Handle Button
  • Fits porcelain cross handles
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Sotria
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
UPC:
038877472606
WaterSense Labeled:
No