This product requires certification to purchase.

Spout Adapter

Pfister

Spout Adapter

  • Fast #
  • Part #P9700370
  • Item #3626950
  • Manufacturer Part #970-0370
4.8 out of 5 Customer Rating
Brand image
Pfister

Spout Adapter

  • Fast #
  • Part #P9700370
  • Item #3626950
  • Manufacturer Part #970-0370
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Brand Model Compatibility:
Avalon™ 26 Series
CARB OTC LEED Compliant:
No
Faucet Part Type:
Spout Adapter
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
UPC:
038877539453