Spout Base in Tuscan Bronze
Spout Base in Tuscan Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tuscan Bronze finish
- Also available in Rustic Pewter (960-051E), PVD Brushed Nickel (960-051J), Rustic Bronze (960-051U), and Polished Chrome (960-051A)
- Covered by Pfister's lifetime mechanical warranty
- Replacement spout base for the 49 Series Avalon 8 in -15 in widespread lavatory faucets
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Avalon™ 49 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Part Type:
- Spout Base
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877537893
- WaterSense Labeled:
- No