Spout Hardware for Ashfield GT43-YP0K
Spout Hardware for Ashfield GT43-YP0K
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement spout hardware
- Ashfield widespread lavatory faucet
- Pfister original replacement part
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Ashfield GT43-YP0K
- Faucet Part Type:
- Spout
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877531747
- WaterSense Labeled:
- No