Spray Head for Lita™ GT-72-SM
Spray Head for Lita™ GT-72-SM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement spray head
- For use with GT529-SMS kitchen faucet
Documents
Specifications
- Brand Model Compatibility:
- Lita™ GT-72-SM
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel PVD
- Faucet Part Type:
- Spray Head
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 038877593202