This product requires certification to purchase.

Spray Head in Polished Chrome

Pfister

Spray Head in Polished Chrome

  • Fast #
  • Part #P950529A
  • Item #3109001
  • Manufacturer Part #950-529A
5 out of 5 Customer Rating
Brand image
Pfister

Spray Head in Polished Chrome

  • Fast #
  • Part #P950529A
  • Item #3109001
  • Manufacturer Part #950-529A
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Polished Chrome finish
  • Also available in Stainless Steel and Tuscan Bronze
  • Comes with a Pfister lifetime mechanical & Pfinish limited warranty
  • Replacement spray head for the 529/T529 Series Hanover single-control kitchen faucets
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Hanover 529 and T529 Series
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Spray Head
Flow Rate:
1.8 gpm
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UPC:
038877540961