This product requires certification to purchase.

Spray Head in Stainless Steel - PVD

Pfister

Spray Head in Stainless Steel - PVD

  • Fast #
  • Part #P920195S
  • Item #7531405
  • Manufacturer Part #920-195S
4.2 out of 5 Customer Rating
Brand image
Pfister

Spray Head in Stainless Steel - PVD

  • Fast #
  • Part #P920195S
  • Item #7531405
  • Manufacturer Part #920-195S
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel - PVD
Faucet Part Type:
Spray Head
Fits Model:
526 Series
Flow Rate:
1.8 gpm
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
UPC:
038877625859