Spray Head in Tuscan Bronze
Spray Head in Tuscan Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spray head
- WKP-5 kitchen faucets
- Pfister original replacement part
- G133 Pfirst faucet
Specifications
- Brand Model Compatibility:
- 133 Pfirst Series™, WKP-5 and G133 Series
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Part Type:
- Spray Head
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 038877576656