This product requires certification to purchase.

Spray Head in Tuscan Bronze

Pfister

Spray Head in Tuscan Bronze

  • Fast #
  • Part #P950540Y
  • Item #3108956
  • Manufacturer Part #950-540Y
5 out of 5 Customer Rating
Brand image
Pfister

Spray Head in Tuscan Bronze

  • Fast #
  • Part #P950540Y
  • Item #3108956
  • Manufacturer Part #950-540Y
5 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Tuscan Bronze finish
  • Also available in Polished Chrome (950-540A), Rustic Pewter (950-540E), Stainless Steel (950-540S) and Rustic Bronze (950-540U)
  • Comes with a Pfister lifetime mechanical & Pfinish limited warranty
  • Replacement spray head for the 531 Series Ashfield pull-out bridge kitchen faucets
  • Fits the 529YP pull-down Ashfield kitchen faucet
  • Pfister original replacement part
  • Ashfield 526 pull-out kitchen faucet
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Ashfield™ 526 Series
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Faucet Part Type:
Spray Head
Flow Rate:
1.8 gpm
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UPC:
038877528037