Stainless Steel Deck Plate for LG529-NECB;LG529-NECBG;LG529-NECC;LG529-NECS Culinary Faucet in Stainless Steel
Stainless Steel Deck Plate for LG529-NECB;LG529-NECBG;LG529-NECC;LG529-NECS Culinary Faucet in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Deck plate for Neera LG529-NECx and LG529-NEx
- TiteSeal™ Deck plate
Documents
Specifications
- ANSI:
- ANSI A112.18.1
- Brand Model Compatibility:
- LG529-NECB, LG529-NECBG, LG529-NECC and LG529-NECS
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 2-17/32 in
- Diameter:
- 1-13/16 in
- Faucet Part Type:
- Deck Plate
- GSA Approved:
- No
- Height:
- 13/16 in
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- UPC:
- 038877604878
- Width:
- 10-17/32 in