Stem
Stem
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2000-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Stem integral stop with packing
- Spare parts
Documents
Specifications
- ADA Compliant:
- No
- Depth:
- 5
- Faucet Part Type:
- Integral Stop Unit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 038877446324
- WaterSense Labeled:
- No