This product requires certification to purchase.

Stopper in Matte Black

Pfister

Stopper in Matte Black

  • Fast #
  • Part #P941006B
  • Item #5055357
  • Manufacturer Part #941-006B
3.7 out of 5 Customer Rating
Brand image
Pfister

Stopper in Matte Black

  • Fast #
  • Part #P941006B
  • Item #5055357
  • Manufacturer Part #941-006B
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Matte Black finish
  • Also available in PVD Brushed Nickel (941-006J) and Tuscan Bronze (941-006Y)
  • Comes with a Pfister lifetime mechanical & Pfinish limited warranty
  • Replacement spout button for the Kenzo RT6 trims
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Kenzo™ RT6 Series
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Stopper
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
UPC:
038877595640
WaterSense Labeled:
No