Stopper in Polished Brass
Stopper in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement plug pop-up
- For the Parisa 42 centerset lavatory faucets
- Finish: PVD Polished Brass
- Comes with a Pfister lifetime mechanical & Pfinish limited warranty
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Parisa® 42 Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Part Type:
- Stopper
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877536773
- WaterSense Labeled:
- No