2-Hook Robe Hook in Polished Nickel
Tenet™ 2-Hook Robe Hook in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- All metal construction
- Concealed screws
- Mounting hardware included
- Pforever Warranty®
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Tenet™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Height:
- 2 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 1-11/16 in
- UPC:
- 038877667149
- Width:
- 3-1/2 in