This product requires certification to purchase.

24 in. Towel Bar in Matte Black

Pfister

Tenet™ 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #PBTB2TNTB
  • Item #7858555
  • Manufacturer Part #BTB-2TNTB
5 out of 5 Customer Rating
Brand image
Pfister

Tenet™ 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #PBTB2TNTB
  • Item #7858555
  • Manufacturer Part #BTB-2TNTB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Concealed screw installation
  • Superior mounting posts for secure installation
  • 2-hole installation
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2
CARB OTC LEED Compliant:
No
Collection:
Tenet™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24
Material:
Metal
NSF Certified:
No
Number of Bars:
1
Projection:
2-11/32
UPC:
038877643693