This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

Pfister

Tenet™ 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #PBTB2TNTC
  • Item #7858553
  • Manufacturer Part #BTB-2TNTC
5 out of 5 Customer Rating
Brand image
Pfister

Tenet™ 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #PBTB2TNTC
  • Item #7858553
  • Manufacturer Part #BTB-2TNTC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Concealed screw installation
  • Superior mounting posts for secure installation
  • 2-hole installation
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2 in
Length
24 in
Projection
2-11/32 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Tenet™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Metal
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
038877643679


Recommended Accessories